10-003HT
Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-003HT

Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series

10-003HT

Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Wiregar, Hi-Temp, Black, Gb-3,
MFG Item Number
10-003HT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Hi-Temp Connectors for Tough Environments Series
Item #
10-003HT
Wiregar, Hi-Temp, Black, Gb-3,

Hi-Temp Connectors for Tough Environments Series Information


Specifications

Specifications
Manufacturer Part Number 10-003HT
Manufacturer Gardner Bender
Product Series Hi-Temp Connectors for Tough Environments
Family Series Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Description Wiregar, Hi-Temp, Black, Gb-3, BX/100
Max Voltage 600 V
Maximum Temperature 302 °F
Wire Type Copper to Copper
Color Black
Style Standard
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #16 + (1) #20
Wire Size Range 22-16 AWG
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.445 lbs