10-004HT
Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-004HT

Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series

10-004HT

Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Wiregard, Hi-Temp, Black, Gb-4,
MFG Item Number
10-004HT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Hi-Temp Connectors for Tough Environments Series
Item #
10-004HT
Wiregard, Hi-Temp, Black, Gb-4,

Hi-Temp Connectors for Tough Environments Series Information


Specifications

Specifications
Manufacturer Part Number 10-004HT
Manufacturer Gardner Bender
Product Series Hi-Temp Connectors for Tough Environments
Family Series Gardner Bender Terminals, Hi-Temp Connectors for Tough Environments Series
Description Wiregard, Hi-Temp, Black, Gb-4, BX/100
Max Voltage 600 V
Maximum Temperature 302 °F
Wire Type Copper to Copper
Color Black
Style Standard
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #14
Wire Size Range 22-14 AWG
Approvals cUL, UL
Net Weight 0.01 lbs
Gross Weight 0.63 lbs