10-089
Gardner Bender Terminals, WingGard Twist-On Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-089 Gardner Bender Terminals, WingGard Twist-On Connectors Series, Winggard, Blue, #89, BX/50

MFG Item Number
10-089

10-089 Gardner Bender Terminals, WingGard Twist-On Connectors Series, Winggard, Blue, #89, BX/50

MFG Item Number
10-089
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, WingGard Twist-On Connectors Series
Item #
10-089
Winggard, Blue, #89, BX/50

WingGard Twist-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 10-089
Manufacturer Gardner Bender
Product Series WingGard Twist-On Connectors
Family Series Gardner Bender Terminals, WingGard Twist-On Connectors Series
Description Winggard, Blue, #89, BX/50
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Blue
Style Wing
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (1) #6 + (2) #8
Wire Size Range 14-6 AWG
Approvals cUL, UL
Net Weight 0.95 lbs
Gross Weight 0.916 lbs