10-108
Gardner Bender Terminals, General Purpose Ring Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-108 Gardner Bender Terminals, General Purpose Ring Terminals Series, Ring Terminal, 12-10 Awg, Stud Sz

MFG Item Number
10-108

10-108 Gardner Bender Terminals, General Purpose Ring Terminals Series, Ring Terminal, 12-10 Awg, Stud Sz

MFG Item Number
10-108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Ring Terminals Series
Item #
10-108
Ring Terminal, 12-10 Awg, Stud Sz

General Purpose Ring Terminals Series Information


Specifications

Specifications
Manufacturer Part Number 10-108
Manufacturer Gardner Bender
Product Series General Purpose Ring Terminals
Family Series Gardner Bender Terminals, General Purpose Ring Terminals Series
Description Ring Terminal, 12-10 Awg, Stud Sz 1/4-3/8, Yellow, CL/50
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Stud Size 1/4 ", 3/8 "
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.005 lbs
Gross Weight 0.265 lbs