10-112
Gardner Bender Terminals, General Purpose Spade Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-112

Gardner Bender Terminals, General Purpose Spade Terminals Series

10-112

Gardner Bender Terminals, General Purpose Spade Terminals Series
Spade Terminal, 22-16 Awg, Stud Sz
MFG Item Number
10-112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Spade Terminals Series
Item #
10-112
Spade Terminal, 22-16 Awg, Stud Sz

General Purpose Spade Terminals Series Information


Specifications

Specifications
Manufacturer Part Number 10-112
Manufacturer Gardner Bender
Product Series General Purpose Spade Terminals
Family Series Gardner Bender Terminals, General Purpose Spade Terminals Series
Description Spade Terminal, 22-16 Awg, Stud Sz 8-10, Red, CL/100
Terminal Type Spade/Fork
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Color Red
Stud Size #10, #8
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.1625 lbs
Gross Weight 0.17 lbs