10-116
Gardner Bender Terminals, General Purpose Spade Terminals Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-116 Gardner Bender Terminals, General Purpose Spade Terminals Series, Spade Terminal, 12-10 Awg, Stud Sz

MFG Item Number
10-116

10-116 Gardner Bender Terminals, General Purpose Spade Terminals Series, Spade Terminal, 12-10 Awg, Stud Sz

MFG Item Number
10-116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Spade Terminals Series
Item #
10-116
Spade Terminal, 12-10 Awg, Stud Sz

General Purpose Spade Terminals Series Information


Specifications

Specifications
Manufacturer Part Number 10-116
Manufacturer Gardner Bender
Product Series General Purpose Spade Terminals
Family Series Gardner Bender Terminals, General Purpose Spade Terminals Series
Description Spade Terminal, 12-10 Awg, Stud Sz 8-10, Yellow, CL/50
Terminal Type Spade/Fork
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Stud Size #10, #8
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.2 lbs
Gross Weight 0.22 lbs