10-143F
Gardner Bender Terminals, General Purpose Disconnects Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-143F Gardner Bender Terminals, General Purpose Disconnects Series, Disconnect F, 16-14 Awg, 0.250 Tab,

MFG Item Number
10-143F

10-143F Gardner Bender Terminals, General Purpose Disconnects Series, Disconnect F, 16-14 Awg, 0.250 Tab,

MFG Item Number
10-143F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Disconnects Series
Item #
10-143F
Disconnect F, 16-14 Awg, 0.250 Tab,

General Purpose Disconnects Series Information


Specifications

Specifications
Manufacturer Part Number 10-143F
Manufacturer Gardner Bender
Product Series General Purpose Disconnects
Family Series Gardner Bender Terminals, General Purpose Disconnects Series
Description Disconnect F, 16-14 Awg, 0.250 Tab, Blue, CL/100
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.1956 lbs
Gross Weight 0.21 lbs