10-155F
Gardner Bender Terminals, General Purpose Disconnects Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-155F Gardner Bender Terminals, General Purpose Disconnects Series, F.I. Disconnect F, 12-10 Awg,

MFG Item Number
10-155F

10-155F Gardner Bender Terminals, General Purpose Disconnects Series, F.I. Disconnect F, 12-10 Awg,

MFG Item Number
10-155F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, General Purpose Disconnects Series
Item #
10-155F
F.I. Disconnect F, 12-10 Awg,

General Purpose Disconnects Series Information


Specifications

Specifications
Manufacturer Part Number 10-155F
Manufacturer Gardner Bender
Product Series General Purpose Disconnects
Family Series Gardner Bender Terminals, General Purpose Disconnects Series
Description F.I. Disconnect F, 12-10 Awg, Yellow, .250in. Tab, CL/50
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Maximum Temperature 167 °F
Approvals cUL, UL
Net Weight 0.1594 lbs
Gross Weight 0.1906 lbs