10-311C
Gardner Bender Terminals, Crimp Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-311C

Gardner Bender Terminals, Crimp Connectors Series

10-311C

Gardner Bender Terminals, Crimp Connectors Series
Crimp Connector, Copper, 14-8 AWG,
MFG Item Number
10-311C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Crimp Connectors Series
Item #
10-311C
Crimp Connector, Copper, 14-8 AWG,

Crimp Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 10-311C
Manufacturer Gardner Bender
Product Series Crimp Connectors
Family Series Gardner Bender Terminals, Crimp Connectors Series
Description Crimp Connector, Copper, 14-8 AWG, CL/50
Terminal Type Crimp Connector
Wire Size Range 14-8 AWG
Insulated Non-Insulated
Material Copper
Approvals cUL, UL
Net Weight 0.2 lbs
Gross Weight 0.21 lbs