Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Porcelain Series Information
| Manufacturer Part Number | 10-405 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Porcelain |
| Family Series | Thomas & Betts Terminals, Porcelain Series |
| Description | High temperature Porcelain Wire Connector HI-5. Wire Range 18 to 16 AWG. Stranded Copper. White. 100 pieces |
| Max Voltage | 300 V |
| Maximum Temperature | 1,200 °F |
| Wire Type | Copper to Copper |
| Color | Gray |
| Style | Standard |
| Package Type | Carton |
| Direct Burial | No |
| Strain Relief | No |
| Maximum Wire Capacity | (2) #16 + (2) #18 |
| Wire Size Range | 18-14 AWG |
| Approvals | CSA, UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.001 lbs |