10-407
Thomas & Betts Terminals, Porcelain Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-407 Thomas & Betts Terminals, Porcelain Series, HI-7 PORCELAIN WIRE CONNECTOR

MFG Item Number
10-407

10-407 Thomas & Betts Terminals, Porcelain Series, HI-7 PORCELAIN WIRE CONNECTOR

MFG Item Number
10-407
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Porcelain Series
Item #
10-407
HI-7 PORCELAIN WIRE CONNECTOR

Porcelain Series Information


Specifications

Specifications
Manufacturer Part Number 10-407
Manufacturer Thomas & Betts
Product Series Porcelain
Family Series Thomas & Betts Terminals, Porcelain Series
Description High temperature Porcelain Wire Connector HI-7. Wire Range 18 to 16 AWG. White. Stranded Copper.
Max Voltage 300 V
Maximum Temperature 1,200 °F
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Carton
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #16
Wire Size Range 18-14 AWG
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs