10-410
Gardner Bender Terminals, Crimp Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-410

Gardner Bender Terminals, Crimp Connectors Series

10-410

Gardner Bender Terminals, Crimp Connectors Series
Crimp Connector, Steel, 18-10 Awg,
MFG Item Number
10-410
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Crimp Connectors Series
Item #
10-410
Crimp Connector, Steel, 18-10 Awg,

Crimp Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 10-410
Manufacturer Gardner Bender
Product Series Crimp Connectors
Family Series Gardner Bender Terminals, Crimp Connectors Series
Description Crimp Connector, Steel, 18-10 Awg, BX/100
Terminal Type Crimp Connector
Wire Size Range 18-10 AWG
Insulated Non-Insulated
Material Steel
Plating Material Zinc
Approvals cUL, UL
Net Weight 0.1 lbs
Gross Weight 0.15 lbs