10-427
Thomas & Betts Terminals, Porcelain Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10-427 Thomas & Betts Terminals, Porcelain Series, HITEMP PORCELAIN WIRE CONN HI-7

MFG Item Number
10-427

10-427 Thomas & Betts Terminals, Porcelain Series, HITEMP PORCELAIN WIRE CONN HI-7

MFG Item Number
10-427
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Porcelain Series
Item #
10-427
HITEMP PORCELAIN WIRE CONN HI-7

Porcelain Series Information


Specifications

Specifications
Manufacturer Part Number 10-427
Manufacturer Thomas & Betts
Product Series Porcelain
Family Series Thomas & Betts Terminals, Porcelain Series
Description Bulk Packed high temperature porcelain wire connector HI-7. Wire Range 18 to 16 AWG. Stranded Copper. White. 5000 Pieces
Max Voltage 300 V
Maximum Temperature 1,200 °F
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Box
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #16
Wire Size Range 18-14 AWG
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs