Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10-6530-4 Eaton Overload Relays, OVERLOAD RLAY USED ON SIZE 4 FREEDOM STR
MFG Item Number
10-6530-4
10-6530-4 Eaton Overload Relays, OVERLOAD RLAY USED ON SIZE 4 FREEDOM STR
MFG Item Number
10-6530-4
Description
OVERLOAD RLAY USED ON SIZE 4 FREEDOM STR
Specifications
Specifications
| Manufacturer Part Number |
10-6530-4 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Overload Relays |
| Description |
Definite Purpose Control, Overload relay, NEMA size 4 |
| Poles |
3 |
| Comments |
NEMA 4 |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
10-6530-4
Eaton Overload Relays