Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10/BX81 Continental Belt Belts, Continental 10/BX81, Type (BX),

MFG Item Number
10/BX81

10/BX81 Continental Belt Belts, Continental 10/BX81, Type (BX),

MFG Item Number
10/BX81
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
10/BX81
Continental 10/BX81, Type (BX),

Series Information

Specifications

Specifications
Manufacturer Part Number 10/BX81
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 10/BX81, Type (BX), Cogged V-Belt, 84 Inch Outside Length, (10) Band Belt
Belt Type BX
Number of Bands 10
Outside Length 84 "
Smooth/Cogged Cogged
Net Weight 10.5 lbs
Gross Weight 10.5 lbs