Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10 Eaton's Crouse-Hinds series Fittings, 3/8 UL LOCKNUT
10 Eaton's Crouse-Hinds series Fittings, 3/8 UL LOCKNUT
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
10 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Steel, 3/8 |
| Conduit/Cable Type |
Standard |
| Trade Size |
3/8 " |
| Material |
None |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Approvals |
cUL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
10
Eaton's Crouse-Hinds series Fittings