Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10-PC8 Gardner Bender Terminals, PushGard Series, Pushgard Connector,8-Port,BX/50
10-PC8 Gardner Bender Terminals, PushGard Series, Pushgard Connector,8-Port,BX/50
This item cannot be canceled or returned
Description
Terminals, PushGard Series
Pushgard Connector,8-Port,BX/50
PushGard Series Information
Specifications
Specifications
| Manufacturer Part Number |
10-PC8 |
| Manufacturer |
Gardner Bender |
| Product Series |
PushGard |
| Family Series |
Gardner Bender Terminals, PushGard Series |
| Description |
Pushgard Connector,8-Port,BX/50 |
| Terminal Type |
Push-In Connector |
| Wire Size Range |
22-12 AWG |
| Color |
Black |
| Material |
Copper |
| Approvals |
cUL, UL |
| Comments |
8 Ports |
| Net Weight |
0.5594 lbs |
| Gross Weight |
0.595 lbs |
10-PC8
Gardner Bender Terminals, PushGard Series