Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100-412-91

Altech Enclosures

100-412-91

Altech Enclosures
TGABS2516-9-oS, 252x162x90mm
MFG Item Number
100-412-91
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
100-412-91
TGABS2516-9-oS, 252x162x90mm

Series Information

Specifications

Specifications
Manufacturer Part Number 100-412-91
Manufacturer Altech
Family Series Altech Enclosures
Description TGABS2516-9-oS, 252x162x90mm
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 4X
Nominal Height 10 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs