N-Tron 100-PoE Series Information
| Manufacturer Part Number | 100-POE4-MDR |
|---|---|
| Manufacturer | Red Lion |
| Product Series | N-Tron 100-PoE |
| Family Series | Red Lion Ethernet Switches, N-Tron 100-PoE Series |
| Description | 100-POE4 WITH MDR |
| Network Configuration | Unmanaged |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 4 |
| Voltage | 46-49 VDC |
| Nominal Voltage | 48 VDC |
| Power Over Ethernet (PoE) | Yes |
| PoE Watts per Port | 15.4 |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-185 °F |
| Approvals | CE, cULus |
| Comments | Mid-Span PoE Injector, DIN Rail Clip Included, 4 PoE Ports, 4 Data-Only Ports |
| Net Weight | 0.655 lbs |
| Gross Weight | 0.655 lbs |