1000-120
Tomar Electronics Audible Signaling Devices, Power Alarm Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1000-120 Tomar Electronics Audible Signaling Devices, Power Alarm Series, 120-240 VAC Heavy Duty Power Alarm
MFG Item Number
1000-120

1000-120 Tomar Electronics Audible Signaling Devices, Power Alarm Series, 120-240 VAC Heavy Duty Power Alarm

MFG Item Number
1000-120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Power Alarm Series
Item #
1000-120
120-240 VAC Heavy Duty Power Alarm

Power Alarm Series Information

The Power Alarm siren is a heavy duty, industrial audible alarm designed to operate under adverse industrial conditions such as shock, vibration, or transient voltage surges. The models 1000 and 1100 Power Alarms feature a choice of field selectable tones plus remote control selection of 4 tones with priority.

  • Weatherproof construction
  • Low power consumption
  • Choice of 8 sounds
  • Battery back‑up option
  • Remote control with priority
  • NEMA 4X/3R

Specifications

Specifications
Manufacturer Part Number 1000-120
Manufacturer Tomar Electronics
Product Series Power Alarm
Family Series Tomar Electronics Audible Signaling Devices, Power Alarm Series
Description 120-240 VAC Heavy Duty Power Alarm with Programmable Multi-Sound Signa NEMA 4
Voltage 120 VAC
Nominal Voltage 120 VAC
Number of Tones 8
Current Rating 0.5 A
Operating Temperature -67-185 °F
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 4X
Net Weight 15.38 lbs
Gross Weight 15.38 lbs