1000-MH
Ericson Temporary Lighting, EZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1000-MH

Ericson Temporary Lighting, EZ Series

1000-MH

Ericson Temporary Lighting, EZ Series
Work Light, 120VAC, 70W, Metal
MFG Item Number
1000-MH
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Temporary Lighting, EZ Series
Item #
1000-MH
Work Light, 120VAC, 70W, Metal

EZ Series Information

  • Die‑cast Aluminum Housing
  • Heavy Duty Magnet Mount
  • Light Weight and Rugged
  • High Temperature Lens
  • Impact Resistant
  • cULus Listed

Videos

Specifications

Specifications
Manufacturer Part Number 1000-MH
Manufacturer Ericson
Product Series EZ
Family Series Ericson Temporary Lighting, EZ Series
Description Work Light, 120VAC, 70W, Metal Halide, Magnetic Mount, Integral 6Ft Cord, Includes Lens, 4000K Temp.
Voltage 120 V
Mounting Magnet
Environment Wet
Lamp Type Incandescent
Lamp Wattage 70 W
Light Output 5,500
Approvals cULus
Nominal Voltage 120 V
Net Weight 12 lbs
Gross Weight 12 lbs