1000-R0-1H-2-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1000-R0-1H-2-1

Gefran Process Controllers

1000-R0-1H-2-1

Gefran Process Controllers
Temperature Control
Item Number
1000-R0-1H-2-1
MFG Item Number
F000314
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
1000-R0-1H-2-1
Temperature Control

Series Information

Specifications

Specifications
Manufacturer Part Number F000314
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type DC Linear Voltage, RTD, Thermocouple
Output Type Logic, Relay
Display Type LED
Case Size 1/8 DIN
Thermocouple Class J, K, N, R, S, T
Control Loops On/Off, P, PD, PID
Approvals CE, C-TICK, cULus
Net Weight 0.7056 lbs
Gross Weight 0.7056 lbs