Primary Wire Series Information
| Manufacturer Part Number | 100025 |
|---|---|
| Manufacturer | Ancor |
| Product Series | Primary Wire |
| Family Series | Ancor Wire & Cable, Primary Wire Series |
| Description | Wire, 250Ft/SP, 18AWG, Blk, 600V Max, Tinned Copper |
| Conductor Type | Stranded |
| Stranding | 16/30 |
| Wire Size Range | 18 AWG |
| Jacket Color | Black |
| Voltage | 600 VAC |
| Insulation Material | Vinyl |
| Length | 250 ' |
| Temperature Rating | -40-221 °F |
| Application | Hook-Up Wire |
| Outer Diameter | 0.109375 " |
| Comments | UL 1426 |
| Approvals | UL |
| Net Weight | 3.1325 lbs |
| Gross Weight | 3.1325 lbs |