Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10005 Thomas & Betts Fittings, MI FITTING- N-WTRTIGHT-2 1/2 IN
10005 Thomas & Betts Fittings, MI FITTING- N-WTRTIGHT-2 1/2 IN
This item cannot be canceled or returned
Description
MI FITTING- N-WTRTIGHT-2 1/2 IN
Specifications
Specifications
| Manufacturer Part Number |
10005 |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Non watertight fittings made of malleable iron. Hub size 2-1/2 inches. |
| Angle |
Straight |
| Hub Size |
2-1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
Yes |
| Material |
Malleable Iron |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
10005
Thomas & Betts Fittings