1000504.16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1000504.16 Westcode Semiconductors Fuses, FUSE, 16A, 500VAC, gI, DII
MFG Item Number
1000504.16

1000504.16 Westcode Semiconductors Fuses, FUSE, 16A, 500VAC, gI, DII

MFG Item Number
1000504.16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
1000504.16
FUSE, 16A, 500VAC, gI, DII

Series Information

Specifications

Specifications
Manufacturer Part Number 1000504.16
Manufacturer Westcode Semiconductors
Family Series Westcode Semiconductors Fuses
Description FUSE, 16A, 500VAC, gI, DII
Fuse Type Bottle Type D (Diazed)
Current Rating 16 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
16D27
16D27
Eaton's Bussmann series Fuses, D Series