1000504.25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1000504.25

Westcode Semiconductors Fuses

1000504.25

Westcode Semiconductors Fuses
FUSE, 25A, 500VAC, gL, DII
MFG Item Number
1000504.25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
1000504.25
FUSE, 25A, 500VAC, gL, DII

Series Information

Specifications

Specifications
Manufacturer Part Number 1000504.25
Manufacturer Westcode Semiconductors
Family Series Westcode Semiconductors Fuses
Description FUSE, 25A, 500VAC, gL, DII
Fuse Type Bottle Type D (Diazed)
Current Rating 25 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
25D27
25D27
Eaton's Bussmann series Fuses, D Series