10009ET3GKD445T-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10009ET3GKD445T-W22

WEG Electric Motors

10009ET3GKD445T-W22

WEG Electric Motors
100Hp 900 3 60 460
MFG Item Number
10009ET3GKD445T-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
10009ET3GKD445T-W22
100Hp 900 3 60 460

Series Information

Specifications

Specifications
Manufacturer Part Number 10009ET3GKD445T-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 100Hp 900 3 60 460
Horsepower 100 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 444/5T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 127 A
Composition Cast Iron
Net Weight 1920.853 lbs
Gross Weight 1920.853 lbs