1000F-EMBT-25
Ericson Temporary Lighting, 1000F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1000F-EMBT-25

Ericson Temporary Lighting, 1000F Series

1000F-EMBT-25

Ericson Temporary Lighting, 1000F Series
Lamp 1000F W/25ft. #16/3 Soow & Emer
MFG Item Number
1000F-EMBT-25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 1000F Series
Item #
1000F-EMBT-25
Lamp 1000F W/25ft. #16/3 Soow & Emer

1000F Series Information

  • Dual Magnets for secure Mounting
  • Molded Polycarbonate Housing
  • Three Separate Ballast/Bulb
  • K Temperature 4100K
  • Light Weight Design
  • High Temperature
  • Impact Resistant
  • Clear Lens

Specifications

Specifications
Manufacturer Part Number 1000F-EMBT-25
Manufacturer Ericson
Product Series 1000F
Family Series Ericson Temporary Lighting, 1000F Series
Description Lamp 1000F W/25ft. #16/3 Soow & Emer Bat
Voltage 120 V
Mounting Hanging
Lamp Type Fluorescent
Lamp Wattage 43 W
Length 25 '
NEMA Rating NEMA 3R
Approvals CSA, UL
Nominal Voltage 120 V
Net Weight 10 lbs
Gross Weight 10 lbs