Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ericson Temporary Lighting, 1000 LED Series
1000LED-25F
Ericson Temporary Lighting, 1000 LED Series
LAMP, 50W, LED w/6ft. PRI &
MFG Item Number
1000LED-25F
This item cannot be canceled or returned
Description
Temporary Lighting, 1000 LED Series
LAMP, 50W, LED w/6ft. PRI &
1000 LED Series Information
- Easily Daisy Chained for more Cover Area
- Durable Rugged Construction
- LED Energy Efficient Lighting
- Outdoor Use Wet Locations
- Die‑cast Aluminum Housing
- Integral Mounting Magnet
- 5600K Color Temperature
- High Temperature lens
- Impact Resistant
- Light Weight
- cULus Listed
Specifications
Specifications
| Manufacturer Part Number |
1000LED-25F |
| Manufacturer |
Ericson |
| Product Series |
1000 LED |
| Family Series |
Ericson Temporary Lighting, 1000 LED Series |
| Description |
LAMP, 50W, LED w/6ft. PRI & 1510-PW6P/25ft. SEC & 1610-CW6P |
| Voltage |
100-240 V |
| Environment |
Wet |
| Lamp Type |
LED |
| Lamp Wattage |
60 W |
| Light Output |
3,550 |
| Length |
25 ' |
| Approvals |
cULus |
| Nominal Voltage |
120 V, 208 V, 240 V |
| Net Weight |
10 lbs |
| Gross Weight |
12 lbs |
1000LED-25F
Ericson Temporary Lighting, 1000 LED Series