1000LED-6F
Ericson Temporary Lighting, 1000 LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1000LED-6F

Ericson Temporary Lighting, 1000 LED Series

1000LED-6F

Ericson Temporary Lighting, 1000 LED Series
LAMP, 50W, LED w/6ft. PRI &
MFG Item Number
1000LED-6F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 1000 LED Series
Item #
1000LED-6F
LAMP, 50W, LED w/6ft. PRI &

1000 LED Series Information

  • Easily Daisy Chained for more Cover Area
  • Durable Rugged Construction
  • LED Energy Efficient Lighting
  • Outdoor Use Wet Locations
  • Die‑cast Aluminum Housing
  • Integral Mounting Magnet
  • 5600K Color Temperature
  • High Temperature lens
  • Impact Resistant
  • Light Weight
  • cULus Listed

Specifications

Specifications
Manufacturer Part Number 1000LED-6F
Manufacturer Ericson
Product Series 1000 LED
Family Series Ericson Temporary Lighting, 1000 LED Series
Description LAMP, 50W, LED w/6ft. PRI & 1510-PW6P/1ft. SEC & 1610-CW6P
Voltage 100-240 V
Environment Wet
Lamp Type LED
Lamp Wattage 60 W
Light Output 3,550
Length 6 '
Approvals cULus
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 7 lbs
Gross Weight 9.8 lbs