Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1001600

Rittal Enclosures

1001600

Rittal Enclosures
0300H0200W0120D AE S-S T304 PK/1
MFG Item Number
1001600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1001600
0300H0200W0120D AE S-S T304 PK/1

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1001600
Manufacturer Rittal
Family Series Rittal Enclosures
Description 0300H0200W0120D AE S-S T304 PK/1
Material Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
NEMA Rating NEMA 4X
Nominal Height 8 "
Nominal Width 12 "
Nominal Depth 5 "
Net Weight 8.289 lbs
Gross Weight 8.289 lbs