Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1001708 BEP Miscellaneous, SPST Rocker Switch - Off/On, One LED
1001708 BEP Miscellaneous, SPST Rocker Switch - Off/On, One LED
This item cannot be canceled or returned
Description
SPST Rocker Switch - Off/On, One LED
Specifications
Specifications
| Manufacturer |
BEP |
| Family Series |
BEP Miscellaneous |
| Manufacturer Part Number |
1001708 |
| Description |
SPST Rocker Switch - Off/On, One LED |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.075 lbs |
1001708
BEP Miscellaneous