10018ET3E405TC-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10018ET3E405TC-W22

WEG Electric Motors

10018ET3E405TC-W22

WEG Electric Motors
100HP, 1800, 404/5TC, TEFC
MFG Item Number
10018ET3E405TC-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
10018ET3E405TC-W22
100HP, 1800, 404/5TC, TEFC

Series Information

Specifications

Specifications
Manufacturer Part Number 10018ET3E405TC-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 230/460//380 V 60//50 Hz
Type General Purpose
Horsepower 100 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 404/5TC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 111 A
Service Factor 1.25
Composition Cast Iron
Net Weight 1340.687 lbs
Gross Weight 1340.687 lbs