10018ET3E405TSC-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10018ET3E405TSC-W22

WEG Electric Motors

10018ET3E405TSC-W22

WEG Electric Motors
Motor, 100HP, 1500RPM, 405TSC,
MFG Item Number
10018ET3E405TSC-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
10018ET3E405TSC-W22
Motor, 100HP, 1500RPM, 405TSC,

Series Information

Specifications

Specifications
Manufacturer Part Number 10018ET3E405TSC-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description Motor, 100HP, 1500RPM, 405TSC, 380V/50HZ
Type General Purpose
Horsepower 100 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 404/5TSC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 111 A
Service Factor 1.25
Composition Cast Iron
Net Weight 1307.984 lbs
Gross Weight 1307.984 lbs