1001A-WPSA-CI-YZ-LH-ECK
Pepperl Fuchs Purge & Pressurization System, 1001A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1001A-WPSA-CI-YZ-LH-ECK

Pepperl Fuchs Purge & Pressurization System, 1001A Series

1001A-WPSA-CI-YZ-LH-ECK

Pepperl Fuchs Purge & Pressurization System, 1001A Series
Encl Purge Sys, 1001A, With
Item Number
1001A-WPSA-CI-YZ-LH-ECK
MFG Item Number
513775
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Purge & Pressurization System, 1001A Series
Item #
1001A-WPSA-CI-YZ-LH-ECK
Encl Purge Sys, 1001A, With

1001A Series Information

  • Optional Alarm Output Indicated Air Lock Failure
  • NFPA 70, NFPA 496, ISA 12.4 Standards
Model 1001A is an enclosure pressurization or purging system that operates on a supply of compressed instrument air or inert gas. It regulates and monitors pressure within sealed (protected) enclosure(s), in order to prevent combustible dust accumulation or remove and prevent flammable gas or vapor accumulations. In Class II areas, the system maintains a "safe" (1.0") pressure. In Class I areas, the system accomplishes four air exchanges and maintains a "safe" (0.25") pressure. These processes reduce the hazardous (classified) area rating within the enclosure(s), in accordance with the NEC ‑ NFPA 70, Article 500, NFPA 496 and ISA 12.4.

Specifications

Specifications
Manufacturer Part Number 513775
Manufacturer Pepperl Fuchs
Product Series 1001A
Family Series Pepperl Fuchs Purge & Pressurization System, 1001A Series
Description Encl Purge Sys, 1001A, With Pressure Switch, Class I, LH Mnt
System Type Purging System
Voltage 120 VAC
Nominal Voltage 120 VAC
With Output Switch Yes
Class Class I
Mounting Left Hand Mount
System Supply Size 1/4 " Tube
Electrical Connection Screw Terminals
Approvals cULus
Operating Temperature -20-120 °F
Comments With Enclosure Connection Kit
Net Weight 9.9206 lbs
Gross Weight 10 lbs