Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Pepperl Fuchs Purge & Pressurization System, 1001B Series
1001B-WPS-CII-YZ-RH
Pepperl Fuchs Purge & Pressurization System, 1001B Series
Encl Pressurization Sys, 1001B,
Item Number
1001B-WPS-CII-YZ-RH
This item cannot be canceled or returned
Description
Purge & Pressurization System, 1001B Series
Item #
1001B-WPS-CII-YZ-RH
Encl Pressurization Sys, 1001B,
Optional Alarm Output Indicated Air Lock Failure NFPA 70, NFPA 496, ISA 12.4 Standards Enclosure Volume up to 50 ft3 Model 1001B is an enclosure pressurization system that operates on a supply of compressed instrument air or inert gas. It regulates and monitors pressure within sealed (protected) enclosure(s), in order to prevent combustible dust accumulation by maintaining a "safe" (1.0") pressure. This process reduces the hazardous (classified) area rating within the enclosure(s), in accordance with the NEC ‑ NFPA 70, Article 500, NFPA 496 and ISA 12.4.
Specifications
Specifications
Manufacturer Part Number
70118445
Manufacturer
Pepperl Fuchs
Product Series
1001B
Family Series
Pepperl Fuchs Purge & Pressurization System, 1001B Series
Description
Encl Pressurization Sys, 1001B, With Pressure Switch, Class II, RH Mnt
System Type
Pressurization System
Voltage
120 VAC
Nominal Voltage
120 VAC
With Output Switch
Yes
Class
Class II
Mounting
Right Hand Mount
System Supply Size
3/8 " Tube
Electrical Connection
Screw Terminals
Approvals
cULus
Operating Temperature
-20-120 °F
Net Weight
12.1252 lbs
Gross Weight
12 lbs
1001B-WPS-CII-YZ-RH
Pepperl Fuchs Purge & Pressurization System, 1001B Series