Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Purge & Pressurization System, 1002 Series
1002-LPS-CI-YZ-PM
Pepperl Fuchs Purge & Pressurization System, 1002 Series
Encl Purge Sys, No Pressure Switch,
Item Number
1002-LPS-CI-YZ-PM
This item cannot be canceled or returned
Description
Purge & Pressurization System, 1002 Series
Encl Purge Sys, No Pressure Switch,
Specifications
Specifications
| Manufacturer Part Number |
511944 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
1002 |
| Family Series |
Pepperl Fuchs Purge & Pressurization System, 1002 Series |
| Description |
Encl Purge Sys, No Pressure Switch, Class I, Panel Mnt |
| System Type |
Purging System |
| With Output Switch |
No |
| Class |
Class I |
| Mounting |
Panel Mount |
| System Supply Size |
1/4 " FPT |
| Approvals |
cULus |
| Operating Temperature |
-20-120 °F |
| Net Weight |
6.28 lbs |
| Gross Weight |
8.69 lbs |
1002-LPS-CI-YZ-PM
Pepperl Fuchs Purge & Pressurization System, 1002 Series