Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1002-WPS-CI-YZ-FM Pepperl Fuchs Purge & Pressurization System, 1002 Series, Encl Purge Sys, With Pressure
1002-WPS-CI-YZ-FM Pepperl Fuchs Purge & Pressurization System, 1002 Series, Encl Purge Sys, With Pressure
Item Number
1002-WPS-CI-YZ-FM
This item cannot be canceled or returned
Description
Purge & Pressurization System, 1002 Series
Encl Purge Sys, With Pressure
Specifications
Specifications
| Manufacturer Part Number |
511960 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
1002 |
| Family Series |
Pepperl Fuchs Purge & Pressurization System, 1002 Series |
| Description |
Encl Purge Sys, With Pressure Switch, Class I, Front Mnt |
| System Type |
Purging System |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| With Output Switch |
Yes |
| Class |
Class I |
| Mounting |
Frame Mount |
| System Supply Size |
1/4 " FPT |
| Electrical Connection |
Screw Terminals |
| Approvals |
cULus |
| Operating Temperature |
-20-120 °F |
| Net Weight |
14.9912 lbs |
| Gross Weight |
15 lbs |
1002-WPS-CI-YZ-FM
Pepperl Fuchs Purge & Pressurization System, 1002 Series