1002-WPSA-CI-YZ-RHVX24VDC
Pepperl Fuchs Purge & Pressurization System, 1002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1002-WPSA-CI-YZ-RHVX24VDC

Pepperl Fuchs Purge & Pressurization System, 1002 Series

1002-WPSA-CI-YZ-RHVX24VDC

Pepperl Fuchs Purge & Pressurization System, 1002 Series
Encl Purge Sys, With Pressure
Item Number
1002-WPSA-CI-YZ-RHVX24VDC
MFG Item Number
514305
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Purge & Pressurization System, 1002 Series
Item #
1002-WPSA-CI-YZ-RHVX24VDC
Encl Purge Sys, With Pressure

1002 Series Information


Specifications

Specifications
Manufacturer Part Number 514305
Manufacturer Pepperl Fuchs
Product Series 1002
Family Series Pepperl Fuchs Purge & Pressurization System, 1002 Series
Description Encl Purge Sys, With Pressure Switch, Class I, RH Mnt
System Type Purging System
Voltage 24 VDC
Nominal Voltage 24 VDC
With Output Switch Yes
Class Class I
Mounting Right Hand Mount
System Supply Size 1/4 " FPT
Electrical Connection Screw Terminals
Approvals cULus
Operating Temperature -20-120 °F
Comments With Vortex Cooler Indicator Gauge
Net Weight 14.3997 lbs
Gross Weight 15 lbs