1002-WPSA-CI-YZ-TM
Pepperl Fuchs Purge & Pressurization System, 1002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1002-WPSA-CI-YZ-TM Pepperl Fuchs Purge & Pressurization System, 1002 Series, Encl Purge Sys, With Pressure
MFG Item Number
511957

1002-WPSA-CI-YZ-TM Pepperl Fuchs Purge & Pressurization System, 1002 Series, Encl Purge Sys, With Pressure

MFG Item Number
511957
Item Number
1002-WPSA-CI-YZ-TM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Purge & Pressurization System, 1002 Series
Item #
1002-WPSA-CI-YZ-TM
Encl Purge Sys, With Pressure

1002 Series Information


Specifications

Specifications
Manufacturer Part Number 511957
Manufacturer Pepperl Fuchs
Product Series 1002
Family Series Pepperl Fuchs Purge & Pressurization System, 1002 Series
Description Encl Purge Sys, With Pressure Switch, Class I, Top Mnt
System Type Purging System
Voltage 120 VAC
Nominal Voltage 120 VAC
With Output Switch Yes
Class Class I
Mounting Top Mount
System Supply Size 1/4 " FPT
Electrical Connection Screw Terminals
Approvals cULus
Operating Temperature -20-120 °F
Net Weight 14.9912 lbs
Gross Weight 15 lbs