Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10023PMURF Eaton Power Factor Correction Capacitors, Fixed CAP, 100KVAR 240V 3ph w/ltsfuses
MFG Item Number
10023PMURF
10023PMURF Eaton Power Factor Correction Capacitors, Fixed CAP, 100KVAR 240V 3ph w/ltsfuses
MFG Item Number
10023PMURF
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
Fixed CAP, 100KVAR 240V 3ph w/ltsfuses
Specifications
Specifications
| Manufacturer Part Number |
10023PMURF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Power Factor Correction Capacitors |
| Description |
Eaton LV Unipak capacitor bank, UNIPAK, LV Fixed Capacitor Banks, 240A, 240V, Three-phase, 100 kVAR, Protected, Neon red blown-fuse indicating lights, Three slottedblade-type fuses, NEMA 1, 3R, C2 Frame |
| Capacitor Type |
Fixed Bank |
| Voltage |
240 VAC |
| kVAR Rating |
100 |
| Phase |
Three Phase |
| Fusible |
Yes |
| Application |
Low Voltage, Nonlinear Loads |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Comments |
3 Fuses + 3 Lights |
| Net Weight |
104 lbs |
| Gross Weight |
104 lbs |
10023PMURF
Eaton Power Factor Correction Capacitors