Obsolete
VZXF Series Information
| Manufacturer Part Number | VZXFLM22CMAN34180M1V4V4T5020 |
|---|---|
| Manufacturer | Festo |
| Product Series | VZXF |
| Family Series | Festo Process Control, VZXF Series |
| Description | Angle Seat Valve, VZXF-L-M22C-M-A-N34-180-M1-V4V4T-50- 20, 3/4in., NPT, Above, 50, Stainless |
| Type | Angle Seat Valve |
| Flow Rate | 7.5 m3/h |
| Type of Pilot Control | Externally Actuated |
| Valve Function | 2/2-Way Valve, Normally Closed |
| Reset Method | Mechanical Spring |
| Media Flow | Above Valve Seat For Gaseous Media |
| Process Valve Connection | Thread NPT3/4 |
| Nominal Width | 18 mm |
| Temperature of Medium | -40-200 °C |
| Actuator Material | Stainless Steel |
| Material | Stainless Steel |
| Size | 50 mm |
| Medium Pressure | 0-20 bar |
| Operating Medium | Compressed Air |
| Net Weight | 2.99 lbs |
| Gross Weight | 3.555 lbs |