1002MC-LX-10
Red Lion Media Converters, N-Tron 1000MC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1002MC-LX-10

Red Lion Media Converters, N-Tron 1000MC Series

1002MC-LX-10

Red Lion Media Converters, N-Tron 1000MC Series
1002MC-LX-10 MEDIA CONV.
MFG Item Number
1002MC-LX-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, N-Tron 1000MC Series
Item #
1002MC-LX-10
1002MC-LX-10 MEDIA CONV.

N-Tron 1000MC Series Information

Red Lion's N‑TRON 1002MC is an unmanaged 10/100/1000BaseT to 1000BaseSX/LX Industrial Media Converter. It is housed in a hardened, metal, DIN‑Rail enclosure, and is designed for use in industrial data acquisition, control, and Ethernet I/O applications.
The 1002MC Industrial Media Converter is designed to allow the connection of 10/100/1000BaseT Ethernet devices to your 1000BaseSX/LX fiber cabling infrastructure. The 1002MC provides one RJ‑45 auto sensing 10/100/1000BaseT port and one 1000BaseSX/LX SFP port. The RJ‑45 port is full/half duplex capable, using state of the art Ethernet switching technology. The switch auto‑negotiates the speed and flow control capabilities of the copper port and configures itself automatically. The 1000BaseSX/LX fiber optic port utilizes industry standard SFP transceivers with LC style connectors and is configured for full duplex operation. Both multimode and singlemode fiber models are available.
Product Highlights
  • Compact Size, Small Footprint
  • Converts 10/100/1000BaseT to 1000BaseSX/LX
  • High Reliability/Availability
  • Up to 2.0 Gb/s Maximum Throughput
  • Supports up to 1,024 MAC addresses
Features & Benefits

  • Ease of Use
  • Increased Performance


Specifications

Specifications
Manufacturer Part Number 1002MC-LX-10
Manufacturer Red Lion
Product Series N-Tron 1000MC
Family Series Red Lion Media Converters, N-Tron 1000MC Series
Description 1002MC-LX-10 MEDIA CONV.
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Primary Port Quantity 1
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Enclosure Composition Metal
Mounting DIN Rail
Operating Temperature -40-185 °F
Protection Rating IP30
Approvals CE, cULus
Net Weight 0.6 lbs
Gross Weight 0.955 lbs