Power Alarm WEP Series Information
| Manufacturer Part Number | 1002WEP-24 |
|---|---|
| Manufacturer | Tomar Electronics |
| Product Series | Power Alarm WEP |
| Family Series | Tomar Electronics Audible Signaling Devices, Power Alarm WEP Series |
| Description | 24 VDC Explosion Proof Power Alarm with Programmable Multi-Sound Signal NEMA 4X Marine Rating |
| Voltage | 24 VAC |
| Nominal Voltage | 24 VAC |
| Number of Tones | 8 |
| Mounting | Bracket |
| Current Rating | 0.8 A |
| Operating Temperature | -67-185 °F |
| Explosion Proof | Yes |
| Hazardous Location | No |
| NEMA Rating | NEMA 4X |
| Approvals | UL |
| Net Weight | 19.5 lbs |
| Gross Weight | 19.5 lbs |