EQP Global 841 Series Information
| Manufacturer Part Number | 1002XDSB41B-P |
|---|---|
| Manufacturer | Toshiba |
| Product Series | EQP Global 841 |
| Family Series | Toshiba Motors, EQP Global 841 Series |
| Description | MOTOR, EQP GLOBAL 841, 100HP, 3600RPM, 3PH, 60HZ, 460V, TEFC, 405TS |
| Type | General Purpose |
| Horsepower | 100 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 405TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 112 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 1388 lbs |
| Gross Weight | 1388 lbs |