Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Purge & Pressurization System, 1003 Series
1003-LPS-CI-YZ-FM
Pepperl Fuchs Purge & Pressurization System, 1003 Series
Encl Purge Sys, No Pressure Switch,
Item Number
1003-LPS-CI-YZ-FM
This item cannot be canceled or returned
Description
Purge & Pressurization System, 1003 Series
Encl Purge Sys, No Pressure Switch,
Specifications
Specifications
| Manufacturer Part Number |
511970 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
1003 |
| Family Series |
Pepperl Fuchs Purge & Pressurization System, 1003 Series |
| Description |
Encl Purge Sys, No Pressure Switch, Class I, Front Mnt |
| System Type |
Purging System |
| With Output Switch |
No |
| Class |
Class I |
| Mounting |
Frame Mount |
| System Supply Size |
3/8 " FPT |
| Approvals |
cULus |
| Operating Temperature |
-20-120 °F |
| Net Weight |
12.1252 lbs |
| Gross Weight |
12 lbs |
1003-LPS-CI-YZ-FM
Pepperl Fuchs Purge & Pressurization System, 1003 Series