1003-WPSA-CI-YZLHVX24VDC
Pepperl Fuchs Purge & Pressurization System, 1003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1003-WPSA-CI-YZLHVX24VDC

Pepperl Fuchs Purge & Pressurization System, 1003 Series

1003-WPSA-CI-YZLHVX24VDC

Pepperl Fuchs Purge & Pressurization System, 1003 Series
Encl Purge Sys, With Pressure
Item Number
1003-WPSA-CI-YZLHVX24VDC
MFG Item Number
515582
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Purge & Pressurization System, 1003 Series
Item #
1003-WPSA-CI-YZLHVX24VDC
Encl Purge Sys, With Pressure

1003 Series Information


Specifications

Specifications
Manufacturer Part Number 515582
Manufacturer Pepperl Fuchs
Product Series 1003
Family Series Pepperl Fuchs Purge & Pressurization System, 1003 Series
Description Encl Purge Sys, With Pressure Switch, Class I, LH Mnt
System Type Purging System
Voltage 24 VDC
Nominal Voltage 24 VDC
With Output Switch Yes
Class Class I
Mounting Left Hand Mount
System Supply Size 3/8 " FPT
Electrical Connection Screw Terminals
Approvals cULus
Operating Temperature -20-120 °F
Comments With Vortex Cooler Indicator Gauge
Net Weight 0.0022 lbs
Gross Weight 17 lbs