10033900
Lapp USA Plugs & Receptacles, EPIC HB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10033900

Lapp USA Plugs & Receptacles, EPIC HB Series

10033900

Lapp USA Plugs & Receptacles, EPIC HB Series
EPIC H-B 10 AD-LB
MFG Item Number
10033900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, EPIC HB Series
Item #
10033900
EPIC H-B 10 AD-LB

EPIC HB Series Information

Specifications

Specifications
Manufacturer Part Number 10033900
Manufacturer Lapp USA
Product Series EPIC HB
Family Series Lapp USA Plugs & Receptacles, EPIC HB Series
Description EPIC H-B 10 AD-LB
Number of Contacts None (Housing Only)
Operating Temperature -40-125 °C
Material Aluminum
Composition Metallic
Enclosure Panel Mount
Comments Dust Cover Included
Net Weight 0.505 lbs
Gross Weight 0.525 lbs