10036ET3E405TS-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10036ET3E405TS-W22

WEG Electric Motors

10036ET3E405TS-W22

WEG Electric Motors
Motor 3PH 100HP 3600RPM 405 TS
MFG Item Number
10036ET3E405TS-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
10036ET3E405TS-W22
Motor 3PH 100HP 3600RPM 405 TS

Series Information

Specifications

Specifications
Manufacturer Part Number 10036ET3E405TS-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description Motor 3PH 100HP 3600RPM 405 TS
Type General Purpose
Horsepower 100 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 404/5TS
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 110 A
Service Factor 1.25
Composition Cast Iron
Net Weight 1260.457 lbs
Gross Weight 1260.457 lbs
Alternatives
HD100P1ES
HD100P1ES
US Motors Motors