1003879ACH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1003879ACH

Eaton Electrical Boxes

1003879ACH

Eaton Electrical Boxes
MtrSkt,200A,Ringless,5Jaw,Horn BP,OH,OR
MFG Item Number
1003879ACH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
1003879ACH
MtrSkt,200A,Ringless,5Jaw,Horn BP,OH,OR

Series Information

Specifications

Specifications
Manufacturer Part Number 1003879ACH
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton meter socket, Meter socket, 200A, Over, 3-5/16 inch hub open, 8-250 kcmil, 5-jaw, 1-ph, 8-250 kcmil, Horn bypass, 3-wire, Ringless, 600 Vac
Current Rating 200 A
Service OH, UG
Bypass Horn
Voltage 600 VAC
Phase Single Phase
Approvals UL
Net Weight 13 lbs
Gross Weight 13 lbs